Beli honeywell products di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Scan Handle Kitatribut:
- Dimensions (inch): 5.12x7.87x4.72
- Solution Mesin Absensi & Akses PintuDeskripsi:Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
- HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)Deskripsi:The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
- HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)atribut:
- Dimensions (mm): 159x75x14.4
- Display Size (inch): Gorilla Glass 5, 5.5
- Resolution: 1440 x 720 High Definition
- Battery: Li-Ion, 3.8 V, 4,500 mAh, removable
- Operating Temperature (°C): -20 to +50
- Environmental Sealing: IP67
- Real-Time Clock (RTC): 10 min backup via super-cap
- HONEYWELL Barcode Scanner Wireless (Tembakan Harga)atribut:
- Wireless Range (m): 100
- LED (nm): 650
- Support 2D Code: QR, PDF417, Data Matrix
- Scan Mode: Single Line Scan
- HONEYWELL Mobile ComputerDeskripsi:The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
- HONEYWELL Barcode Scanner 1D (Tembakan Harga)Deskripsi:Although the Voyager 1470g is an entry model, it has excellent reading performance and does not care about the orientation of the barcode. It can be read from all directions of 360°. It is possible to upgrade to a 2D code reader after introducing it as a 1D barcode reader. It is ideal for combination with POS cash registers at retail stores, and can read damaged barcodes and barcodes and QR codes displayed on LCD screens of mobile phones.Corresponding Code : (1D) Codabar, Code 11, Code 128, Code 32, Code 39, Code93/93i, EAN 13/8, GS1 DataBar/Limited/Expanded/128, Interleaved 2of5, MSI, UPC-A/E, etc., (2 Dimension (additional license)) Aztec Code, Han Xin Code, Codablock A/F, Code 49, Data Matrix, GS1 Composite/DataBar Omnidirectional, MaxiCode, PDF417, MicroPDF417, QR Code, Micro QR code, etc. (Postal Code) Australian Post , British Post, Canadian Post, China Post, InfoMail, Japanese Post, Korea Post, etc.atribut:
- Color: Black
- Length (mm): 62
- Width (mm): 82
- Height (mm): 169
- Standard: FCC Part 15 ClassB; CE
- Ambient Illumination to Use (Lx): 0 to 100000
- Current Consumption (W): (Base) Operating: 2 (400mA @5VDC), Standby: 0.45 (90mA @5VDC)
- Dust/Drip Protection: IP40
- Included Accessories: Scanner body, connection cable, flexible stand
- Operating Temperature Range (°C): 0 to 50
- Performance: Image sensor: Area imager (1040 x 720px), Skew angle/pitch angle: ± 70 °/± 65 °, Scan angle: Horizontal 39.2 °/Vertical 27.4 °, Motion trailer: 70cm/sec (UPC 0.330mm) ), Interface: USB, keyboard wedge, RS232C, IBM46xx (RS485)
- Power Supply (V DC): 4 to 5.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Safety Standard: LED Safety IEC 62471:006; CB Scheme IEC 60950-1
- Shock Resistance: 1.8m (normal operation after dropping on concrete 30 times)
- Storage Humidity (%): to 95 (without condensation)
- Storage Temperature Range (°C): -40 to 60
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
- HONEYWELL Power Supply Mobile Computeratribut:
- Compatible for: Scanpal EDA50K/51/60/61K/70/71/52/55/56
- Output Current (A): 2
- Output voltage (V): 5
- HONEYWELL Brankas Tahan Api & AirDeskripsi:Brankas Tahan Api & Air Honeywell hadir dengan kualitas terbaik dan performa tinggi.Diproduksi dengan standard tinggi dan material terbaik untuk proteksi api dan air (hingga tenggelam).Dilengkapi dengan sistem penguncian yang sangat aman dan terpercaya.Honeywell adalah merek internasional/global dari USA yang terpercaya dalam kualitas dan semua aspek lainnya dalam skala international.Honeywell adalah pilihan terbaik Anda untuk memberikan keamanan & perlindungan terbaik.
- HONEYWELL Brankas Digital BajaDeskripsi:Brankas Keamanan Honeywell hadir dengan kualitas terbaik dan performa tinggi.Terbuat dari material berkualitas tinggi, pengawasan kualitas produksi yang ketat & berstandar international, serta harga jual yang terjangkau.Terbuat dari bahan baja berkualitas tinggi dan terdapat pilihan untuk berbagai macam kebutuhan. Dilengkapi dengan sistem penguncian yang sangat aman dan terpercaya.Honeywell adalah merek internasional/global dari USA yang terpercaya dalam kualitas dan semua aspek lainnya dalam skala international.Honeywell adalah pilihan terbaik Anda untuk memberikan keamanan & perlindungan terbaik.
- HONEYWELL Electric Actuator for Butterfly Valve (Aktuator Listrik Katup Kupu-Kupu)Deskripsi:NOM...H... series electric actuators for butterfly valves are suitable for V8 and V9 series,which are used in water systems such as buildings/public buildings/urban pipe networks control.atribut:
- Ambient Temperature (°C): -30 to 65
- Angle of Rotation (°): 90
- Auxiliary Switch Type: 2xSPDT, 250V AC 5A
- Cable Entry: 2 x M20x1.5
- Connection: Wafer
- Counter Unit: Built-in counter unit to record the running times (200Nm-5000Nm)
- Degree of Protection: IP67 (IP68 as option)
- Double Anti-Condensation Protection: Heater AC220V,5W, Anti-condensation Vent plug
- Limit Switch: 2xSPD, 250V AC 5A
- Manual Operation: Handwheel
- Mounting Base: ISO5211 standard
- Nominal Pressure: PN16
- Position Indicator: 3D Indicator
- Power Supply: AC220V±10% 50/60HZ
- Safety CE: EMC:2014/30/EU; LVD: 2014/35/EU
- Status of Power Lost: Stop
- Status of Signal Lost: 4 to 20mA/2 to 10V = Fully open/Fully closed adjustable(Default:Stop); 0 to 10V = Fully closed
- Thermal Protection (°C): Built-in Thermal protection starting 125 ±5
- DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)atribut:
- Dimensions: 16.3x9.1x4.1cm
- Field of View: 56° ±2°
- Light Source: Red LED 610-650nm
- Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
- Voltage: 4.75-14 VDC +/-10%
- Ambient Light: 0-120,000 lux
- Included Cables: Scanner Only with Cable
- Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
- Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- HONEYWELL Hydronic Zone Valvesatribut:
- Agency Compliance: CRN
- For use with: Water or Glycol Solution 50% Max
- Includes: Installation Manual
Daftar Harga honeywell products Terbaru November 2026
| HONEYWELL Scan Handle Kit | Rp3.999.900 |
| Solution Mesin Absensi & Akses Pintu | Rp1.999.900 |
| HONEYWELL Barcode Scanner (Tembakan Harga) | Rp1.299.900 |
| HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga) | Rp3.299.900 |
| HONEYWELL Barcode Scanner Scanpal (Tembakan Harga) | Rp13.999.900 |
| HONEYWELL Barcode Scanner Wireless (Tembakan Harga) | Rp1.699.900 |
| HONEYWELL Mobile Computer | Rp9.599.900 |
| HONEYWELL Barcode Scanner 1D (Tembakan Harga) | Rp3.199.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
| PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga) | Rp709.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/gyP102093610-7.jpg)
/q1P105197937-3.jpg)
/qiP112172954-1.jpg)
/psP107559928-3.jpg)

/peP110462914-1.jpg)

/fxP107025573-1.jpg)



/38P111638116-1.jpg)
/P102540332-1.jpg)
/94P105658328-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/HONEYWELL%20Earplug%20Max%20(Penyumbat%20Telinga)/P101526201-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)